HAZET

HAZET Single open ended wrench adjustable phosphated DIN3117 form B 382mm

  • ERIKS:12739673
  • Manufacturer:4000896018062
Image 1
Adjustable spanner

Design: DIN 3117, ISO 6787, A-shape. Made of chrome-vanadium steel, phosphated, high-gloss polished head. Jaws angled 15°, with a black roller.
Save to list

€93.91/ pieceexcl. VAT

€113.63incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Length
382 mm
Max. spanner opening
43 mm