HAZET

HAZET Single open ended wrench adjustable phosphated DIN3117 form A 255mm

  • ERIKS:12739668
  • Manufacturer:4000896018048
Image 1
Adjustable spanner

Design: DIN 3117, ISO 6787, A-shape. Made of chrome-vanadium steel, phosphated, high-gloss polished head. Jaws angled 15°, with a black roller.
Save to list

€36.27/ pieceexcl. VAT

€43.89incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Length
255 mm
Max. spanner opening
28 mm