HAZET

HAZET Screwdriver bit 1/4" slot 5.5x1mm

  • ERIKS:12739842
  • Manufacturer:4000896037247
Image 1
Screwdriver bit 1/4" for slot screws

Design: With ball locking device and knurled grip.



Made of chrome vanadium steel, TiN coated, for improved service life, higher torque, corrosion resistance and minimal cam-out effect (better grip in the screw).

Save to list

€12.43/ pieceexcl. VAT

€15.04incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/4
Blade width
5.5 mm
Blade thickness
1 mm