HAZET

HAZET Screwdriver bit 1/4" recessed hexagon 5x28mm

  • ERIKS:12739830
  • Manufacturer:4000896036899
Image 1
Screwdriver bit 1/4" for recessed hexagon screws

Design: With ball locking device and knurled grip.



Made of chrome vanadium steel, TiN coated, for improved service life, higher torque, corrosion resistance and minimal cam-out effect (better grip in the screw).

Save to list

€12.43/ pieceexcl. VAT

€15.04incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/4 in
Dimension
5 mm
Length
28 mm