HAZET

HAZET Roller cabinet 179N-7/ 220 220pc.

  • ERIKS:14047486
  • Manufacturer:4000896220267
Image 1
Roller cabinet no. 179N-7/220 with 220-pc assortment

Design: Sturdy sheet steel construction, with 7 drawers on one side (5 x 81; 2 x 166 mm high) ball-bearing mounted guide rails, full extension, middle and end catches as well as single lock against accidental opening while moving, with automatic retraction . The basic equipment includes a divider in each drawer. The side walls have square perforations, the attachments are protected from damage by indented side walls mounted inside the trolley dimensions. Centrally closed by a cylinder lock. With large, heavy duty non-marking fixed castors (Ø 125 mm), 2 swivel castors (Ø 125 mm), with roll-spinning brake (total stop) for firm footing in all directions. All wheels are equipped with thread protection, which protects the bearings against dirt and threads. Vertical continuous edge protection on all four vehicle sides. Surface scratch resistant powder-coated, body in Hazet blue, drawers in black.

Set contains:
1 tool module screwdrivers , 31-pc consisting of:
        7 screwdrivers for slot screws 3.5; 4; 5.5; 6.5; 8; 10; 12 mm
        3 screwdrivers for Phillips screws PH 1; 2; 3
        10 screwdrivers for TORX® screws T 6; 7; 8; 9; 10; 15; 20; 25; 27; 30
        1 screwdriver bit, short, for slot screws 5.5 mm
        1 screwdriver, short, for Phillips screws PH 2
        1 hexagon key L-wrench set, 9-pc 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
1 tool module actuating tools, 77-pc consisting of:
        1 reversible ratchet 1/4"
        12 hexagon socket wrench sockets 1/4" 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
        11 hexagon socket wrench sockets long 1/4" 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
        5 recessed hexagon screwdriver bits 1/4" TiN-coated 3; 4; 5; 6; 8 mm
        3 slot screwdriver bits 1/4" TiN-coated 3.5; 5.5; 8 mm
        2 Phillips screwdriver bits 1/4" TiN-coated PH 1; 2
        2 Phillips screwdriver bits 1/4" TiN-coated PZ 1; 2
        1 enlarger 1/4" to 3/8"
        1 T-handle with sliding block 1/4"
        2 extensions 1/4" 55; 147 mm
        1 universal joint 1/4"
        1 drive handle 1/4"
        1 reversible ratchet 1/2"
        17 hexagon socket wrench sockets 1/2" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
        2 hexagon power socket wrench sockets 1/2" 17; 19 mm
        8 screwdriver bits 1/2" TiN-coated recessed hexagon 5; 6; 7; 8; 10; 12; 14; 17 mm
        1 enlarger 1/2" to 3/4"
        1 reducer 1/2" to 3/8"
        1 T-handle with sliding block 1/2"
        2 extensions 1/2" 123; 248 mm
        1 universal extension 1/2" 46 mm
        1 universal joint 1/2"
1 tool module wrenches , 33-pc consisting of:
        8 double open ended spanners 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 21 x 22 mm
        8 double ring spanners 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 21 x 22 mm
17 combination spanners 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
1 tool module hand tools, 17-pc consisting of:
        2 hexagon socket wrench screwdrivers 6; 7 mm
        1 double ring spanner, open, 10 x 11 mm
        2 flat chisels 150; 200 mm
        1 centre punch 120 mm
        5 pin punches 3; 4; 5; 6; 8 mm
        1 flat scraper 270 mm
        1 plastic soft-faced hammer 40 mm
        1 engineer's hammer 600 g
        1 voltage tester 3-48 V
        1 tape measure 5 m
        1 caliper brush 225 mm
1 bit set 1/4" 36-pc consisting of:
        3 slot 0.6 x 4.5; 0.8 x 5.5; 1.0 x 6.0 mm
        7 Phillips PH 1 (3 pieces); 2 (3 pieces); 3
        7 Phillips PZ 1 (3 pieces); 2 (3 pieces); 3
        4 recessed hexagon 3; 4; 5; 6 mm
1 jobber drill set, 25-pc, Ø 1–13 mm, increasing by 0.5 mm
Save to list

€4,366.58/ pieceexcl. VAT

€5,283.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET