HAZET

HAZET Roller cabinet 178N-7 780x496x1035mm

  • ERIKS:14047466
  • Manufacturer:4000896202782
Image 1
Roller cabinet Type 178N

Design: Sturdy sheet steel construction, with 7 drawers on one side (5 x 80; 2 x 165 mm high), with roller guide, middle and end catches as well as single lock against accidental opening while driving. The side walls have square perforations. Centrally closed by a cylinder lock. Worktop made of solvent-resistant plastic, with compartments for sundries. With large, highly-duty ball bearing rollers (Ø 125 mm), 2 swivel castors, with roll-spinning brake (total stop) for firm footing in all directions. All wheels are equipped with thread protection, which protects the bearings against dirt and threads. Surface scratch resistant powder-coated, body in Hazet blue, drawers in black.

Save to list

€1,586.38/ pieceexcl. VAT

€1,919.52incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET