HAZET

HAZET Roller cabinet 178N-7/147147-piece

  • ERIKS:14047467
  • Manufacturer:4000896205080
Image 1
Workshop cabinet Type 178N-7 with 147-piece product range

Design: Sturdy sheet steel construction, with 7 drawers on one side (5 x 80; 2 x 165 mm high) , with roller guide, middle and end catches as well as single lock against accidental opening while driving. The basic equipment includes a divider in each drawer. The side walls have square perforations. Centrally closed by a cylinder lock. Worktop made of solvent-resistant plastic, with compartments for sundries. With large, highly-duty ball bearing rollers (Ø 125 mm), 2 swivel castors, with roll-spinning brake (total stop) for firm footing in all directions. All wheels are equipped with thread protection, which protects the bearings against dirt and threads. Surface scratch resistant powder-coated, body in Hazet blue, drawers in black.

Scope of delivery:
1 tool module actuating tools 106-pieces consisting of:
        1 lever reversible ratchet 1/4"
        12 hexagon socket spanner sockets 1/4" 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
        1 extension 1/4" 55 mm
        1 bit adapter 1/4
        1 lever reversible ratchet 1/2"
        16 hexagon socket spanner sockets 1/2" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
        1 extension 1/2" 123 mm
        1 bit assortment 57-piece
        1 recessed hexagon hexagon key L-spanner set, 9-piece, 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
        1 TORX® offset screwdriver 8-piece T 9; 10; 15; 20; 25; 27; 30; 40
        1 pin punch set 5-piece 3; 4; 5; 6; 8 mm
1 tool module open-end spanners 17-piece 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
1 tool module open-end spanner 8-piece 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 21 x 22 mm
1 tool module hand tools 16-pieces consisting of:
        4 slot screwdrivers 3; 4; 5.5; 6.5 mm
        2 Phillips screwdrivers PH 1; 2
        6 TORX® screwdrivers T 10; 15; 20; 25; 27; 30
        1 engineer's hammer 600 g
        1 side cutter 160 mm
        1 needle nose pliers 165 mm
        1 water pump pliers 250 mm
Save to list

€3,725.66/ pieceexcl. VAT

€4,508.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET