HAZET

HAZET Roller cabinet 177-7 913x778x796mm

  • ERIKS:12738288
  • Manufacturer:4000896148592
Image 1
Roller cabinet type 177-7, 7 drawers

Design: Sturdy sheet steel construction, drawers with roller guide, single lock against accidental opening while driving. The basic equipment includes a divider per drawer. The side walls have square perforations, the attachments are protected from damage by indented side walls mounted inside the trolley dimensions. Centrally closed by a cylinder lock. Worktop made of solvent-resistant plastic, with 2 integrated storage compartments. With large, highly-duty ball bearing rollers (Ø 100 mm), 2 swivel castors, one sided with roll-spinning brake (total stop) for firm footing in all directions. All wheels are equipped with thread protection, which protects the bearings against dirt and threads. Surface scratch resistant powder-coated, body in Hazet blue, drawers in black.



With 7 pull-out drawers on one side (6 x 79; 1 x 164 mm high).

Save to list

€1,196.96/ pieceexcl. VAT

€1,448.32incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Width
496 mm
Height
913 mm
Depth
778 mm
Weight
62 kg