HAZET

HAZET Roller cabinet 166C 1002x725x398mm

  • ERIKS:12738281
  • Manufacturer:4000896072286
Image 1
Image 2
Image 1
Image 2
Roller cabinet type 166C

Design: With swing-columns, which can also be used as handles. Centrally closed by means of a padlock. With spacious bottom compartment for bulky tools, two intermediate levels including two variable single partitions each level. Particularly stable due to 4 solid rubber wheels, including 2 lockable castors. Surface with Hazet blue, scratch resistant powder coating.

Delivery: Including padlock with 2 keys.



Worktop has a plastic surface with integrated, replaceable beech plate.

Save to list

€1,280.11/ pieceexcl. VAT

€1,548.93incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Width
398 mm
Height
1002 mm
Depth
725 mm
Weight
30.7 kg