HAZET

HAZET Reducer 3/8"-recessed square to 1/4" protruding square

  • ERIKS:12737596
  • Manufacturer:4000896042579
Image 1
Reducer 3/8" recessed square to 1/4" protruding square

Design: DIN 3123 A 10 x 12.5 –ISO 3316. With ball lock.



Made of vanadium-chrome steel, polished and chrome plated.

Save to list

€12.54/ pieceexcl. VAT

€15.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
3/8
Length
260 mm