HAZET

HAZET Reducer 3/4"-recessed square to 1/2" protruding square

  • ERIKS:12738141
  • Manufacturer:4000896002078
Image 1
Reducer 3/4"

Design: DIN 3123 A 20 x 25.



Made of chrome vanadium steel, chrome-plated, with ball locking, drive with lock to secure pin. Replaceable, TiN-coated square.

Save to list

€34.72/ pieceexcl. VAT

€42.01incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
3/4
Length
523 mm