HAZET

HAZET Reducer 1."-recessed square to 3/4" protruding square

  • ERIKS:12738210
  • Manufacturer:4000896003297
Image 1
Reducer 1"

Design: DIN 3123 A 25 x 20 – ISO 3316, with security pin.



Made of chrome-vanadium-steel, chrome plated.

Save to list

€77.94/ pieceexcl. VAT

€94.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1 in