HAZET

HAZET Reducer 1/2"-recessed square to 3/8" protruding square

  • ERIKS:12737842
  • Manufacturer:4000896046683
Image 1
Reducer 1/2"

Design: DIN 3123 A 12.5 x 10 –ISO 3316, with ball locking device



Made of chrome-vanadium-steel, chrome plated.

Save to list

€18.13/ pieceexcl. VAT

€21.94incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/2
Length
36 mm