HAZET

HAZET Ratcheting Combination Wrench Set, 606N Series, Set of 12, Chrome-vanadium steel

  • ERIKS:14047441
  • Manufacturer:4000896197378
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Open-end wrench with ring ratchet in set, reversible

Design: Made of chromium-vanadium steel, matt chrome-plated. Exact toothed ratchet mechanism with 72 teeth and a return angle of 5°. The ratchet head is angled 13°, jaws angled 15°.
Save to list

€473.09/ pieceexcl. VAT

€572.44incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Series
606N
Type
Ratcheting Combination Wrench Set
Set version
Ratcheting combination wrench set 12 Pieces
Material
Chrome-vanadium steel
Total number of tools
12
Heating- + sanitary mechanic set
No
E-mechanic set
No