






Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/3 module = 172 x 342 mm
2/3 module = 344 x 342 mm
3/3 module = 519 x 342 mm
3/3+ module = 519 x 392 mm
Note: Suitable for Hazet roller cabinet, for model 179 using a spacer module. Suitable for Hazet rolling workbench.
Open-end spanner with ring ratchet, 6-piece
6 open-end spanner 8; 10; 12; 13; 17; 19 mm
€229.58/ setexcl. VAT
€277.79incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 163 |
Type | Ratcheting Combination Wrench Set |
Set version | Ratcheting combination wrench set 6 Pieces |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |