HAZET

HAZET Ratchet wrench reversible 8mm

  • ERIKS:12739417
  • Manufacturer:4000896100941
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Open-end spanner with ring ratchet, reversible

Design: Exact toothed ratchet mechanism. Jaw positioned at 15°. The torque exceeds the regulations according to DIN 3113.



In chromium-vanadium steel, matt chrome-plated. With 60 teeth and a reset angle of 6° up to jaw span 9 mm, 72 teeth and a reset angle of 5° up to jaw span 32 mm. The ratchet head is angled 13°.

Save to list

€27.07/ pieceexcl. VAT

€32.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Series
606
Type
Combination wrench
Model
Metric
Wrench width
8 mm
Length
129.9 mm
Low spark model
No
Material
Chrome-vanadium steel