HAZET

HAZET Plug-in/int. rev. ratchet3/8" 9x12mm

  • ERIKS:12738750
  • Manufacturer:4000896027453
Image 1
Plug-in/interchangeable reversible ratchet

Design: Made of chromium-vanadium steel, chrome-plated. With reversing lever 72-teeth, swivel angle 5°.

Save to list

€128.83/ pieceexcl. VAT

€155.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
3/8 in
Length
26 mm