HAZET

HAZET Plug-in/int. rev. ratchet3/4" 14x18mm

  • ERIKS:12738756
  • Manufacturer:4000896027576
Image 1
Plug-in/interchangeable reversible ratchet

Design: Made of chromium-vanadium steel, chrome-plated. With reversing lever 72-teeth, swivel angle 5°.

Save to list

€225.41/ pieceexcl. VAT

€272.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
3/4 in
Length
44 mm