HAZET

HAZET Plug-in/int. rev. ratchet1/4" 9x12mm

  • ERIKS:12738748
  • Manufacturer:4000896115204
Image 1
Plug-in/interchangeable reversible ratchet

Design: Made of chromium-vanadium steel, chrome-plated. With reversing lever 72-teeth, swivel angle 5°.

Save to list

€138.35/ pieceexcl. VAT

€167.40incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/4 in
Length
175 mm