HAZET

HAZET Plug-in/int. rev. ratchet1/2" 9x12mm

  • ERIKS:12738752
  • Manufacturer:4000896027514
Image 1
Plug-in/interchangeable reversible ratchet

Design: Made of chromium-vanadium steel, chrome-plated. With reversing lever 72-teeth, swivel angle 5°.

Save to list

€137.08/ pieceexcl. VAT

€165.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/2 in
Length
26 mm