HAZET

HAZET Mobile workbench 179NW-7 970X1150X600MM KÄFER

  • ERIKS:14047485
  • Manufacturer:4000896219629
Image 1
Image 2
Image 1
Image 2
Rolling workbench type 179NW-7

Design: Sturdy sheet steel construction, with 7 pull-out drawers on one side (6 x 81; 1 x 166 mm high) , with ball-bearing mounted guide rails, full extension and single lock against accidental opening while moving. Fully extendible, drawers individually dividable. A side wall has a square perforation, the attachments are protected from damage by indented side walls mounted inside the trolley dimensions. Centrally closed by a cylinder lock. Side panel with 9-way adjustable shelf and fixed door. Cable outlet on the rear wall enables, for example, charging of battery-powered devices when the door is locked. Worktop made of 30 mm thick multiplex birch plywood, oiled. With ball bearing rollers, 2 swivel castors, both sides with roll-spinning brake (total stop) for firm footing in all directions. Continuous edge protection on all four vehicle sides. Surface scratch resistant powder-coated, body in Hazet blue, drawers in black.

Save to list

€3,033.23/ pieceexcl. VAT

€3,670.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET