HAZET

HAZET Insert box-end wrench, 6630D Series, 27 mm Size, 76.8 mm LG, 14 x 18 mm Connection size

  • ERIKS:12738702
  • Manufacturer:4000896029075
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Plug-in/interchangeable ring spanner

Design: Made of chromium-vanadium steel, chrome-plated.

Save to list

€82.69/ pieceexcl. VAT

€100.05incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Series
6630D
Type
Insert box-end wrench
Model
Metric
Single wrench model
Yes
Wrench width
27 mm
Length
76.8 mm
VDE tested
No
Low spark model
No
Connection size
14 x 18
Thickness
21.5