






Design: Made of chromium-vanadium steel, chrome-plated.
€69.11/ pieceexcl. VAT
€83.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 6630D |
Type | Insert box-end wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 18 mm |
Length | 64.3 mm |
VDE tested | No |
Low spark model | No |
Connection size | 14 x 18 |
Thickness | 21.5 |