






Design: Made of chromium-vanadium steel, chrome-plated.
€62.44/ pieceexcl. VAT
€75.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 6630C |
Type | Insert box-end wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 10 mm |
Length | 42.1 mm |
VDE tested | No |
Low spark model | No |
Connection size | 9 x 12 |
Thickness | 14.5 |