HAZET

HAZET Hose clamp pliers for spring-clip pliers 320mm

  • ERIKS:12738928
  • Manufacturer:4000896031917
Image 1
Hose clamp pliers with fixed jaws, for spring compression hose clips

Design: Made of chrome vanadium steel.



Chrome-plated, jaws fixed, with locking device. For spring compression hose clips (special for VW and Audi).

Save to list

€177.62/ pieceexcl. VAT

€214.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Length
320 mm
Max. cheeks opening
90 mm