HAZET

HAZET Hose clamp pliers for spring-clip pliers 210mm

  • ERIKS:12738923
  • Manufacturer:4000896031955
Image 1
Hose clamp pliers for spring compression hose clips

Design: Made of chrome vanadium steel.



Chrome plated, rotating jaws. For spring compression hose clips (e.g. for VW, Audi, Opel).

Save to list

€59.10/ pieceexcl. VAT

€71.51incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Length
210 mm
Max. cheeks opening
12 mm