HAZET

HAZET Hose clamp pliers for spring-clip and space-saving clamps 875mm

  • ERIKS:12738933
  • Manufacturer:4000896117727
Image 1
Hose clamp pliers with semi-flexible Bowden cable for spring compression and space saving clamps

Design: Made of chrome vanadium steel.



With plastic coated semi-flexible Bowden cable, which allows working without guiding hand. Handles covered with plastic. For self-tensioning spring band and space saving clamps in the area of the cooling and heating systems.

Save to list

€274.96/ pieceexcl. VAT

€332.70incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Length
875 mm
Max. cheeks opening
60 mm