HAZET

HAZET Hose clamp pliers for CLIC-type hose clips 175mm

  • ERIKS:12738919
  • Manufacturer:4000896051397
Image 1
Hose clamp pliers, for reusable CLIC-type hose clamps

Design: Made of chrome vanadium steel.



Jaws fixed, 90° angled. Releasing and closing by turning the pliers 180°. For reusable CLIC type hose clips on plastic lines (e.g. on VW, Audi, Opel, Peugeot and Alfa).

Save to list

€75.38/ pieceexcl. VAT

€91.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Length
175 mm
Max. cheeks opening
20 mm