HAZET

HAZET Equipped roller cabinet 178N-7/204 204-pc

  • ERIKS:14598189
  • Manufacturer:4000896228072
Image 1
Tool trolley type 178N-7, with 204-piece assortmentDesign: Sturdy sheet steel construction, with 7 drawers on one side (5 x 80; 2 x 165 mm high) , with roller guide, middle and end catches as well as single lock against accidental opening while driving. The basic equipment includes a divider in each drawer. The side walls have square perforations. Centrally closed by a cylinder lock. Worktop made of solvent-resistant plastic, with compartments for sundries. With large, highly-duty ball bearing rollers (Ø 125 mm), 2 swivel castors, with roll-spinning brake (total stop) for firm footing in all directions. All wheels are equipped with thread protection, which protects the bearings against dirt and threads. Surface scratch resistant powder-coated, body in Hazet blue, drawers in black. Scope of delivery: 1 tool module screwdriver bits 35-piece consisting of: 11 recessed hexagon screwdriver bits 1/2" 4; 5; 6; 7; 8; 9; 10; 12; 17; 19; 22 mm 8 screwdriver bits 1/2" recessed serrated XZN M 5; 6; 8; 10; 12; 14; 16; 18 7 inner-Polydrive screwdriver bits 1/2" RIBE M 6; 7; 8; 9; 10; 12; 14 9 recessed TORX® screwdriver bits 1/2" T 20; 25; 27; 30; 40; 45; 50; 55; 60 1 tool module socket wrench screwdrivers 3-piece consisting of: 3 hexagon socket wrench screwdrivers with T-handle 8; 10; 13 mm 1 tool module wrenches 25-piece consisting of: 17 combination spanners 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm 8 double-ended ring spanner 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 21 x 22 mm 1 tool module actuating tools 100-piece consisting of: 1 reversible ratchet 1/4" 8 hexagon socket wrench sockets 1/4" 6; 7; 8; 9; 10; 11; 12; 13 mm 1 extension 1/4" 55 mm 1 bit adapter 1/4 1 reversible ratchet 3/8" 7 hexagon socket wrench sockets 3/8" 10; 12; 13; 14; 16; 17; 19 mm 1 extension 3/8" 254 mm 1 reversible ratchet 1/2" 13 hexagon socket wrench sockets 1/2" 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm 1 extension 1/2" 123 mm 1 recessed hexagon hexagon key L-wrench set, 9-piece, 1.5–10 mm 5 pin punches Ø 3; 4; 5; 6; 8 x 150 mm 1 bit set 1/4" 51-piece consisting of: 1 quick-change holder 4 slot 0.5 x 4.0; 0.6 x 4.5; 0.8 x 5.5; 1.0 x 6.0 mm 10 Phillips PH bits 1 (4 pieces); 2 (4 pieces); 3 (2 pieces) 7 Pozidriv PZ 1 (3 pieces); 2 (3 pieces); 3 6 Recessed hexagon 2; 2.5; 3; 4; 5; 6 mm 17 recessed TORX® T 6; 7; 8; 9; 10; 15 (2 pieces); 20 (2 pieces); 25 (2 pieces); 27 (2 pieces); 30 (2 pieces); 40 (2 pieces) 6 recessed TORX®BO with hole T 10; 15; 20; 25; 27; 30 1 tool module hand tools 16-pieces consisting of: 4 slot screwdrivers 3; 4; 5.5; 6.5 mm 2 Phillips PH screwdrivers 1; 2 6 TORX® screwdrivers T 10; 15; 20; 25; 27; 30 1 engineer's hammer 600 g 1 side cutter 160 mm 1 needle nose pliers 165 mm 1 water pump pliers 250 mm 1 jobber drill set 25-pieces Ø 1–13 in 0.5 mm increments
Save to list

€3,951.85/ pieceexcl. VAT

€4,781.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET