HAZET

HAZET Enlarger 1/4"-recessed square to 3/8" protruding square

  • ERIKS:12739744
  • Manufacturer:4000896038480
Image 1
Enlarger from 1/4" recessed square to 3/8" protruding square

Design: DIN 3123 A 6.3 x 10 –ISO 3316, with ball locking device From 1/4" recessed square to 3/8" protruding square.



Made of chrome-vanadium-steel, chrome plated.

Save to list

€13.85/ pieceexcl. VAT

€16.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/4
Length
265 mm