HAZET

HAZET Enlarger 1/2"-recessed square to 3/4" protruding square

  • ERIKS:12737843
  • Manufacturer:4000896046676
Image 1
Enlarger 1/2"

Design: DIN 3123 A 12.5 x 20 –ISO 3316, with ball locking device



Made of chrome-vanadium-steel, chrome plated.

Save to list

€22.66/ pieceexcl. VAT

€27.42incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/2
Length
50 mm