






€19.79/ pieceexcl. VAT
€23.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 630 |
Type | Combination wrench |
Model | Metric |
Length | 180 mm |
Low spark model | No |
Material | Chrome-vanadium steel |