






Design: DIN 3110, ISO 3318. Matt chrome-plated, jaw angled 15°, with flat heads.
Made of chromium-vanadium steel, forged. Stable shaft with double T profile.
€184.60/ setexcl. VAT
€223.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 450N |
Type | Double Open-End Wrench Set |
Set version | Double open-end wrench set 12 Pieces |
Material | Chrome-vanadium steel |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of open-end spanners | 12 |