






Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/3 module = 172 x 342 mm
2/3 module = 344 x 342 mm
3/3 module = 519 x 342 mm
3/3+ module = 519 x 392 mm
Note: Suitable for Hazet roller cabinet, for model 179 using a spacer module. Suitable for Hazet rolling workbench.
Double open-end spanner set, 8-piece
8 open-end spanners 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 21 x 22 mm
€114.65/ setexcl. VAT
€138.73incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 163 |
Type | Double Open-End Wrench Set |
Set version | Double open-end wrench set 8 Pieces |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of open-end spanners | 8 |