






€224.79/ setexcl. VAT
€272.00incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 630 |
Type | Double Box End Wrench Set |
Set version | Double box-end wrench set 8 Pieces |
Material | Chrome-vanadium steel |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |