






€61.15/ pieceexcl. VAT
€73.99incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 612 |
Type | Double box-end wrench |
Model | Metric |
Type | Double box-end wrench |
Size (TX) | 24 x 27 |
Cranked | 15° |
VDE tested | No |
Single wrench model | No |
Length | 260 mm |
Low spark model | No |
Material | Chrome-vanadium steel |