HAZET

HAZET Cross wrench 750mm hexagon 24x27x32mmxDIN 3120 3/4" outer

  • ERIKS:12738961
  • Manufacturer:4000896029532
Image 1
Cross wrench 24 x 27 x 32 mm x 3/4" square

Design: Made of special tool steel, chrome plated.



Made of vanadium-chrome steel, chrome plated, heads polished. For commercial vehicles, tractors, agricultural and construction machines.

Save to list

€378.30/ pieceexcl. VAT

€457.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Length
750 mm