HAZET

HAZET Cross wrench 750mm hex. 24x27x30x32mm

  • ERIKS:12738959
  • Manufacturer:4000896029518
Image 1
Cross wrench 24 x 27 x 30 x 32 mm

Design: Made of special tool steel, chrome plated.



Made of vanadium-chrome steel, chrome plated, heads polished. For commercial vehicles, tractors, agricultural and construction machines.

Save to list

€402.99/ pieceexcl. VAT

€487.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Length
750 mm