




Design: DIN 3113, ISO 3318, Form B. Matt chrome-plated, jaw angled 15°. Supplied in a carton.
Made of chromium-vanadium steel, forged. Ring side offset.
€422.88/ setexcl. VAT
€511.68incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 603 |
Type | Combination Wrench Set |
Set version | Combination wrench set 17 Pieces |
Material | Chrome-vanadium steel |
Total number of tools | 17 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |