






Design: DIN 3113, ISO 3318, Form A. Made of chrome vanadium steel, forged, matt chrome-plated, ring side angled 15°, with stable shaft with double T profile.
€447.01/ setexcl. VAT
€540.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 600N |
Type | Combination Wrench Set |
Set version | Combination wrench set 17 Pieces |
Material | Chrome-vanadium steel |
Total number of tools | 17 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |