HAZET

HAZET Combination Wrench Set, 163 Series, Set of 18

  • ERIKS:12738394
  • Manufacturer:4000896145706
Image 1
Image 2
Image 1
Image 2
Tool module open-end spanner, 18-piece, module 2/3

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/3 module = 172 x 342 mm
2/3 module = 344 x 342 mm
3/3 module = 519 x 342 mm
3/3+ module = 519 x 392 mm

Note: Suitable for Hazet roller cabinet, for model 179 using a spacer module. Suitable for Hazet rolling workbench.



Open-end spanner set, 18-piece
18 open-end spanners 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27 mm

Save to list

€478.90/ setexcl. VAT

€579.47incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Series
163
Type
Combination Wrench Set
Set version
Combination wrench set 18 Pieces
Total number of tools
18
Heating- + sanitary mechanic set
No
E-mechanic set
No