






Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/3 module = 172 x 342 mm
2/3 module = 344 x 342 mm
3/3 module = 519 x 342 mm
3/3+ module = 519 x 392 mm
Note: Suitable for Hazet roller cabinet, for model 179 using a spacer module. Suitable for Hazet rolling workbench.
Open-end spanner set, 17-piece
17 open-end spanners 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
€458.89/ setexcl. VAT
€555.26incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 163 |
Type | Combination Wrench Set |
Set version | Combination spanner set |
Total number of tools | 17 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |