HAZET

HAZET Combination wrench, 630 Series, Chrome-vanadium steel, 440 mm LG

  • ERIKS:12739523
  • Manufacturer:4000896026517
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Double-end ring spanner, offset

Design:DIN 838, ISO 3318. Made of chrome-vanadium steel, matt chrome-plated, deeply offset. Ring thin walled, polished.
Save to list

€87.73/ pieceexcl. VAT

€106.15incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Series
630
Type
Combination wrench
Model
Metric
Length
440 mm
Low spark model
No
Material
Chrome-vanadium steel