






€58.48/ pieceexcl. VAT
€70.76incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 610N |
Type | Combination wrench |
Model | Metric |
Length | 308.7 mm |
Low spark model | No |
Material | Chrome-vanadium steel |