






Design: Exact toothed ratchet mechanism. Jaw positioned at 15°. The torque exceeds the regulations according to DIN 3113.
In chromium-vanadium steel, matt chrome-plated. With 60 teeth and a reset angle of 6° up to jaw span 9 mm, 72 teeth and a reset angle of 5° up to jaw span 32 mm. The ratchet head is angled 13°.
€27.07/ pieceexcl. VAT
€32.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 606 |
Type | Combination wrench |
Model | Metric |
Wrench width | 9 mm |
Length | 143 mm |
Low spark model | No |
Material | Chrome-vanadium steel |