Products
Brands
About Eriks
Customer service
BE - English
Home
Combination wrench, 600N Serie...
HAZET Combination wrench, 600N Series, Chrome-vanadium steel, 610 mm LG, 55 mm WD
ERIKS:
12739301
Manufacturer:
4000896048588
+1
Combination spanner, offset
Design: DIN 3113, ISO 3318, B-shape.
Made of chrome-vanadium steel, forged, matt chrome-plated, ring side offset, jaw angled 15°, ring polished.
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
HAZET
Series
600N
Type
Combination wrench
Model
Metric
Wrench width
55 mm
Length
610 mm
Low spark model
No
Material
Chrome-vanadium steel
See all variants
Log in