






€19.36/ pieceexcl. VAT
€23.43incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 600N |
Type | Combination wrench |
Model | Metric |
Single wrench model | No |
Wrench width | 11 mm |
Length | 168.5 mm |
VDE tested | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Norm | DIN 3113 |
Thickness | 8.4 |