






€17.24/ pieceexcl. VAT
€20.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 603 |
Type | Combination wrench |
Model | Metric |
Wrench width | 9 mm |
Length | 130 mm |
Low spark model | No |
Material | Chrome-vanadium steel |