HAZET

HAZET Combination spanner DIN3113B 21mm

  • ERIKS:12739362
  • Manufacturer:4000896023820
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Combination spanner, offset

Design: DIN 3113, ISO 3318, B-shape. Made of chrome-vanadium steel, forged, matt chrome-plated, ring side offset, jaw angled 15°, ring polished.
Save to list

€31.96/ pieceexcl. VAT

€38.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Series
603
Type
Combination wrench
Model
Metric
Wrench width
21 mm
Length
240 mm
Low spark model
No
Material
Chrome-vanadium steel