HAVIT

HAVIT SAE threaded flange JIC-37° AFG-402JIC11/16

  • ERIKS:14306347
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€30.00/ pieceexcl. VAT

€36.30incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFG
Flange type
SAE threaded flange JIC
Pressure class
6000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Untreated
Thread form
JIC 37° cone
Thread Size
1.1/16-12 UN
Max. operation pressure
420 bar
Weight
0.7 kg
A
1.1/16-12 UN
B
15.5 mm
C
50.8 mm
D
71 mm
E
23.8 mm
F
60 mm
G
73 mm
H
19 mm
L
11.5 mm
M
M 10x35
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 06/11/2026